Skip Content
CLAMP HOSE 2-1/16IN TO 2-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP HOSE 2-1/16IN TO 2-3/4IN

TRIDON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRIMH36
  • Mfr. Model # MH36
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 3158
  • Shipping Weight 0.2 lbs

Product Details

Micro hose clamp, 5/16 in. 301 stainless steel band, 301 stainless steel housing, 1/4 in. hex slotted carbon clear chromate plated screw, range of adjustment 2-1/16 in. (52 mm) minimum to 2-3/4 in. (70 mm) maximum.

Technical Specs

  • SAE Number J1508
  • Item Clamp
  • Clamp Type Micro-Gear(R)
  • Metric Dia. Max. 70mm
  • Metric Dia. Min. 52mm
  • Screw Size 1/4"
  • Max. Clamp Dia. 2-3/4"
  • Min. Clamp Dia. 2-1/16"
  • Hose Clamp Product Group Hose Clamp
  • Hose Clamp Band Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list