Skip Content
CLAMP HORIZONTAL HANDLE HOLD DOWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP HORIZONTAL HANDLE HOLD DOWN

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC205USS
  • Mfr. Model # 205USS
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 663
  • Shipping Weight 0.05 lbs

Product Details

Toggle clamp, horizontal handle hold down, SS. Holding capacity 60 lb. Overall height 0.67 inches, overall length 2.66 inches, height under arm 0.29 inches, diameter 0.17 inches. Base mounting centers 0.62 x 0.44 inches. U-shaped clamping bar arm. Handle

Technical Specs

  • Thread Size M4
  • Type Stainless Steel
  • Height Under Arm (In.) 0.29"
  • Includes 205943 - M Spindle Assembly, 105906 Flanged Washers
  • Dia. (In.) 0.17"
  • Item Horizontal Hold-Down Toggle Locking Clamp
  • Base Mounting Centers (In.) 0.62 x 0.62"
  • Overall Length (In.) 2.71"
  • Overall Height (In.) 0.67"
  • Adjustable Range 0.06"
  • Arm U-Bar
  • Handle Horizontal
  • Spindle 202208 - M
  • Holding Capacity (Lb.) 75

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list