CLAMP HIGH PRESSURE 14 IN OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP HIGH PRESSURE 14 IN OPENING

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BES8500HPC14
  • Mfr. Model # 8500HPC14
  • UNSPSC # 27112133
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.65 lbs

Technical Specs

  • Bar Size (In.) 7/16
  • Application Heavy Fabricating, Construction and Assembly
  • Bar Thickness (In.) 1-1/2
  • Clamping Surface D (In.) 1-3/4
  • Clamping Surface W (In.) 2-3/4
  • Handle Length (In.) 6-7/8
  • Item Sliding Arm Bar Clamp
  • Max. Jaw Opening (In.) 14
  • Load Capacity (Lb.) 8500
  • Nominal Rail Size (In.) 1-1/2 x 3/4
  • Throat Depth (In.) 4
  • Spindle Dia. (In.) 0.85
  • Screw Size (In.) 0.85
  • Nominal Clamping Pressure 7770
  • Opening (In.) 14
  • Type Extra High Pressure
  • Pad Type Swivel MorPad
  • Bar Width (In.) 3/4
  • Swivel Pad (In.) 1-1/2
  • Swivel Type 35 deg Tilt, Replaceable
  • Handle Material Tempered Drop-Forged Steel
  • Clamp Face (In.) 1-3/4 x 2-3/4
  • Bar Material Tempered Cold Drawn Forged Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list