Skip Content
CLAMP HAND 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP HAND 4 IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-3004
  • Mfr. Model # 48-22-3004
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Jaw Length (In.) 4"
  • Max. Jaw Opening (In.) 4"
  • Throat Depth (In.) 4"
  • Jaw Flat, Reinforced
  • Item Lock Hand Clamp
  • Function Spring Clamp
  • Spindle Locking Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list