Skip Content
CLAMP H.P 4-BOLT 1-5/8IN-1-27/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP H.P 4-BOLT 1-5/8IN-1-27/32IN

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLKBC4-100B-DP
  • Mfr. Model # BC4-100B-DP
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1850
  • Shipping Weight 1.65 lbs

Product Details

High pressure couplings, 2 bolt type, 2 gripping fingers, 3/4 in. size, 1-27/32 in. hose outside diameter to, 1-5/8 outside hose diameter from.

Technical Specs

  • Type 4 Bolt Type, 2 Gripping Fingers
  • Torque (Foot-Pounds) 21
  • For Use With High Pressure Couplings, They May be Used Under Some Special Circumstances With Other Couplings
  • Hose Inside Dia. (In.) 1
  • Item High Pressure Clamp
  • Material of Construction Ductile Iron
  • Min. Hose Outside Dia. (In.) 1-5/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list