CLAMP GROUND ROTARY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CLAMP GROUND ROTARY

SUMNER

Web Price : $186.18 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUM780435
  • Mfr. Model # 780435
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 801
  • Shipping Weight 3.65 lbs

Product Details

Rotary ground clamp turns with the pipe, puts an end to ground lead twisting, tangle and wear. Provides quick, positive ground for roll-out welding of pipe and fittings. Eliminates weld pinholes caused by poor grounding. Attaches and detaches in seconds.

Technical Specs

  • Item Rotary Ground Clamp
  • Overall Height 6"
  • Features Rotary Head Turns with Pipe, Attached and Detaches in Seconds, Positive Anti-Arc Bearings Take Loads Up to 400 A
  • Overall Width 7"
  • Overall Length 3"
  • Material Steel
  • Includes Rotary Ground Clamp

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list