CLAMP GROUND ROD 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP GROUND ROD 5/8IN

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSJAB58H
  • Mfr. Model # JAB58H
  • UNSPSC # 31162901
  • CATALOGUE PAGE # 1344
  • Shipping Weight 0.115 lbs

Product Details

Hex head bolt ground rod clamp. Cast of high strength corrosion-resistant copper alloy. Long bearing surface of clamp on ground wire secures ground connection. UL listed for direct burial. 5/8 in. rod size.

Technical Specs

  • Type JAB
  • Description/Special Features Ground Rod Clamps Type Jab , Rod Size 5/8, Wire Range 8 Sol. - 1/0 Str. Ground Rod Clamps Type Jab , Rod Size 5/8, Wire Range 8 Sol. - 1/0 Str. Both Hex Head Bolts and Socket Set Screws Available
  • Rod Dia. 5/8"
  • Item Ground Rod Clamps
  • Material of Construction Copper Alloy
  • Standards UL listed and CSA Certification

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list