Skip Content
CLAMP GROUND 500 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP GROUND 500 AMP

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWCGC500
  • Mfr. Model # GC500
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Product Details

GC series ground clamp with 98% copper alloy jaws, fully insulated spring and 500 amp capacity with a jaw opening of 2 inch and a depth of 5-1/4 inch.

Technical Specs

  • Length (In.) 10
  • Item Ground Clamp
  • Amps 500
  • Characteristics Insulated Spring

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list