Skip Content
ALERCO STYLE 200 AMP GROUND CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALERCO STYLE 200 AMP GROUND CLAMP

RAM INDUSTRIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SSTWG200
  • Mfr. Model # WG200
  • UNSPSC # 39121321
  • CATALOGUE PAGE # 801
  • Shipping Weight 0.87 lbs

Product Details

Heavy Duty Industrial Strength 200 Amp Alerco Style Ground Clamp. Cable Capacity 7/0. Jaw Opening 1-1/2 Inches. Length 6 Inches. Made from Heavy-Duty Nickel-Plated Steel with Forged Brass Conductors and Brass Grounding Points. Braided Copper Strap to Carry Current to Upper Jaw. Heavy-Duty Spring Provides Positive Contact at Jaws. Built-In Cable Connector and Oval Point Screw for Easy Cable Installation. Includes Allen Key and Copper Ferrule.

Technical Specs

  • Length (In.) 6
  • Max. Pull (Lb.) 1.1 lbs.
  • Item Welder's Grounding Clamps
  • Height (In.) 1
  • Dia. (In.) 3
  • Amps 200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list