CLAMP GROUND 1/2IN - 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP GROUND 1/2IN - 1IN

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSCI3106
  • Mfr. Model # CI3106
  • UNSPSC # 39121705
  • CATALOGUE PAGE # 1344
  • Shipping Weight 0.19 lbs

Product Details

Zinc alloy ground clamp. For connecting grounding conductor to either galvanized steel rod or water pipe. Zinc alloy body/steel screws. Water pipe size 1/2 to 1 in.

Technical Specs

  • Type Zinc Alloy Body/Steel Screw
  • Item Ground Clamp
  • Standards CSA Certification
  • Material of Construction Zinc Alloy Body/Steel Screw
  • Description/Special Features Ground Clamp, Water Pipe Size 1/2 to 1", Wire Size 10 Solid - 2 Stranded, Galvanized Steel 5/8 to 1 Reversible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list