CLAMP EXTERNAL PIPE WLDG 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP EXTERNAL PIPE WLDG 3IN

CRC-EVANS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TIP3
  • Mfr. Model # 3
  • UNSPSC # 31162901
  • CATALOGUE PAGE # 809
  • Shipping Weight 17.0 lbs

Product Details

External pipe welding clamp will assist with pipe line up, slip the clamp on to the pipe ends and tighten pipe wedges. Can be used for adjustment. Nominal pipe size 2 inches (60 mm) and pipe outside diameter 2.375 inches (60 mm).

Technical Specs

  • Application External Pipe Welding Clamp will Assist with Pipe Line Up, Slip the Clamp on to the Pipe Ends and Tighten Pipe Wedges. Can Be Used for Adjustment. Nominal Pipe Size 10 Inches (254mm) and Pipe Outside Diameter 10.75 Inches (273mm).
  • Item Clamp External Pipe WLDG 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list