Skip Content
CLAMP EXTENSION, 2 PRONG, SINGLE AD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP EXTENSION, 2 PRONG, SINGLE AD

TROEMNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AKW9
  • Mfr. Model # 8AKW9
  • UNSPSC # 41122413
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Two Prong Clamp Extension Single Adjustment
  • Length 216mm (8.5")
  • Includes Vinyl And Fiberglass Sleeve Prong Covers
  • Material Nickel Plated Zinc
  • Max. Capacity 12.7 cm
  • Max. Jaw Opening 0 to 78mm (0 to 3.07")
  • Diameter Arm: 11mm (0.43")

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list