Skip Content
CLAMP EXTENSION,2 PRONG, DUAL ADJUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP EXTENSION,2 PRONG, DUAL ADJUS

TROEMNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8YAN9
  • Mfr. Model # 8YAN9
  • UNSPSC # 41122413
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item Two Prong Clamp Extension Dual Adjustment
  • Length 229mm (9.02")
  • Max. Jaw Opening 0 to 75mm (0 to 2.95")
  • Max. Capacity 12.7 cm
  • Base Length Arm Length 127mm (5")
  • Material Nickel Plated Zinc
  • Diameter Arm: 11mm (0.43")

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list