Skip Content
CLAMP E LKG 1/16-1-1/4 GRIP 3T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP E LKG 1/16-1-1/4 GRIP 3T

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB642-0701
  • Mfr. Model # 642-0701
  • UNSPSC # 24101648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Item Plate Clamp
  • Locking Type 3E Locking
  • Jaw Material Steel
  • Jaw Capacity 0" - 1-1/4"
  • Safe Working Load 6000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list