Skip Content
CLAMP DRUM DEHEADER W/NON-SPK BLD 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLAMP DRUM DEHEADER W/NON-SPK BLD 1

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB641-0702
  • Mfr. Model # 641-0702
  • UNSPSC # 24101648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Type Non-Sparking Blade
  • Item Drum Deheader
  • Assembled Size 24"
  • Body Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list