CLAMP DOUBLE FORCE 79 IN CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP DOUBLE FORCE 79 IN CAP

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESSLV200M
  • Mfr. Model # SLV200M
  • UNSPSC # 27112133
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Item Bar Clamp/Spreader
  • Capacity (In.) 79
  • Spreading Range (In.) 14 to 93
  • Throat Depth (In.) 4-3/4
  • Function Clamping or Spreading
  • Characteristics Clamp Up to 79 in., Spread 14 to 93 in.
  • Type Double Force Sliding Arm Clamp
  • Bar Material Cold Drawn German Steel
  • Handle Material Cold Drawn German Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list