Skip Content
CLAMP DOUBLE FORCE 39.5 IN CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP DOUBLE FORCE 39.5 IN CAP

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESSLV100M
  • Mfr. Model # SLV100M
  • UNSPSC # 27112133
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Technical Specs

  • Capacity (In.) 39-1/2
  • Item Bar Clamp/Spreader
  • Spreading Range (In.) 14 to 53
  • Type Double Force Sliding Arm Clamp
  • Throat Depth (In.) 4-3/4
  • Function Clamping or Spreading
  • Characteristics Clamp Up to 39-1/2 in., Spread 14 to 53 in.
  • Bar Material Cold Drawn German Steel
  • Handle Material Cold Drawn German Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list