Skip Content
CLAMP,DOUBLE BOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP,DOUBLE BOLT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3LX58
  • Mfr. Model # 3LX58
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • For Use With Low Pressure Couplings
  • Item Hose Clamp
  • Max. Hose Outside Dia. (In.) 3-13/16
  • Material of Construction Carbon Steel
  • Min. Hose Outside Dia. (In.) 3-1/2
  • Torque (Foot-Pounds) 40
  • Type Double Bolt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list