!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLAMP DMM W/TEMP CAP LOW DC AMP

CLAMP DMM W/TEMP CAP LOW DC AMP

AMPROBE

CLAMP DMM W/TEMP CAP LOW DC AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP DMM W/TEMP CAP LOW DC AMP

CLAMP DMM W/TEMP CAP LOW DC AMP

AMPROBE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FETAC75B
  • Mfr. Model # 2727885
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.52 lbs

Product Details

Compact meters have all the features and functions you need to handle everyday tasks: they quickly measure electrical current without breaking the circuit. Includes carrying case, batteries, and instructions. Accurate with great troubleshooting capabiliti

Technical Specs

  • Item Clamp Meter
  • Safety Rating CAT III 600 V
  • Data Hold Yes
  • Auto Ranging Yes
  • Digital/Analog Digital
  • Includes One Pair of Test Leads, Temperature Adapter
  • Standards IEC, EN 61010-1:2001
  • Audible Continuity Yes
  • Special Features Full Overload Protection
  • Auto Power Off Yes
  • Calibration Frequency 60 Hz
  • Frequency Counter 500 Hz
  • Manufacturers Warranty Length 1 yr.
  • Thermometer Type Type K Thermocouple

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list