Skip Content
CLAMP DEEP HANDLE PIVOT 24IN X 120M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CLAMP DEEP HANDLE PIVOT 24IN X 120M

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCB13P24D
  • Mfr. Model # CB13P24D
  • UNSPSC # 27112100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.1 lbs

Product Details

Deep handle pivot clamp. Pivot handle increases the clamping pressure and allows faster clamping in restricted work areas. Made of P.P. material. The clamping pressure is measured at the span of 150 mm.

Technical Specs

  • Item F-Clamp
  • Max. Jaw Opening (In.) 24
  • Nominal Rail Size (In.) 1-3/16 x 19/32
  • Pad Type Smooth
  • Nominal Clamping Pressure 1,763 lbs.
  • Type General Purpose, Pivot Handle
  • Throat Depth (In.) 7-7/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list