!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CLAMP DEEP HANDLE PIVOT 12IN X 120M

CLAMP DEEP HANDLE PIVOT 12IN X 120M

WESTWARD

CLAMP DEEP HANDLE PIVOT 12IN X 120M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP DEEP HANDLE PIVOT 12IN X 120M

CLAMP DEEP HANDLE PIVOT 12IN X 120M

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSWCB13P12D
  • Mfr. Model # CB13P12D
  • UNSPSC # 27112100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs
Suggested Replacement Product
LIGHT DUTY STEEL BAR CLAMP 12 LN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.00 / EACH

EHC: EHC :

Product Details

Deep handle pivot clamp. Pivot handle increases the clamping pressure and allows faster clamping in restricted work areas. Made of P.P. material. The clamping pressure is measured at the span of 150 mm.

Technical Specs

  • Item F-Clamp
  • Throat Depth (In.) 7-7/8
  • Nominal Clamping Pressure 1,763 lbs.
  • Max. Jaw Opening (In.) 12
  • Type General Purpose, Pivot Handle
  • Nominal Rail Size (In.) 1-3/16 x 19/32
  • Pad Type Smooth

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list