Skip Content
CLAMP CURRENT AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP CURRENT AC/DC

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETI30
  • Mfr. Model # I30
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1242
  • Shipping Weight 0.9 lbs

Technical Specs

  • Accuracy +/-1 % of Reading +/-2 mA
  • Amps AC 30mA - 20A
  • Connector Type Banana Plugs
  • For Use With DMMs
  • Amps DC 30mA - 30A
  • Item AC/DC Clamp On Current Probe
  • Includes Instructions
  • Max. Conductor Size 3/4"
  • AC Frequency Response 20 kHz
  • Output 100mV/A
  • Safety Rating CAT III 300 V
  • Manufacturers Warranty Length 1 Year
  • Jaw Capacity 0.7" (19 mm)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list