Skip Content
CLAMP CONSTANT TORQUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP CONSTANT TORQUE

MIKALOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MIK6278-3.50
  • Mfr. Model # 6278-3.50
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1852
  • Shipping Weight 1.0 lbs

Product Details

Supra constant tension hose clamps. 6728 Series. 638 PSI maximum pressure. 220 in-lbs torque. Zinc plated. Bolt material: 8.8 grade steel. 3-5/16 in. - 3-9/16 in. range of adjustment.

Technical Specs

  • Item Supra Constant Tension Hose Clamp
  • Metric Dia. Max. 91mm
  • Clamp Type Constant Tension Clamp
  • Max. Clamp Dia. 3-9/16"
  • Screw Size M8
  • Bridge Material Stainless Steel
  • Metric Dia. Min. 85.7 mm
  • Min. Clamp Dia. 3-5/16"
  • Hose Clamp Install Torque 220 in-lbs
  • Hose Clamp Product Group Screw Clamp
  • Hose Clamp Band Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list