CLAMP CONSTANT TORQUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP CONSTANT TORQUE

MIKALOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MIK6278-1.92
  • Mfr. Model # 6278-1.92
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1852
  • Shipping Weight 0.18 lbs

Product Details

Supra constant tension hose clamps. 6728 Series. 696 PSI maximum pressure. 140 in-lbs torque. Zinc plated. Bolt material: 8.8 grade steel. 1-27/32 in. - 2 in. range of adjustment.

Technical Specs

  • Clamp Type Constant Tension Clamp
  • Item Supra Constant Tension Hose Clamp
  • Metric Dia. Min. 47.6 mm
  • Metric Dia. Max. 51mm
  • Screw Size M7
  • Max. Clamp Dia. 2"
  • Bridge Material Stainless Steel
  • Hose Clamp Install Torque 140 in-lbs
  • Hose Clamp Product Group Screw Clamp
  • Hose Clamp Band Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list