CLAMP CHAIN ZINC TROEMNER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP CHAIN ZINC TROEMNER

TROEMNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8PFN7
  • Mfr. Model # 8PFN7
  • UNSPSC # 41122413
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Includes Chromed-Brass Chain
  • Item Chain Clamp
  • Material Nickel Plated Zinc (Clamp), Brass (Chain)
  • Length 188mm (7.4")
  • Diameter Arm: 13mm (0.51")
  • Max. Jaw Opening 35 to 170mm (1.38 to 6.69")

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list