CLAMP CHAIN 10IN-36IN DBL SCREW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP CHAIN 10IN-36IN DBL SCREW

MATHEY DEARMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHYD235
  • Mfr. Model # D235
  • UNSPSC # 23241600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 144.0 lbs

Product Details

Double jacksaw clamp allows reforming pressure to be applied to either side of the weld. Provides greater versatility and flexibility than the single jackscrew model. Pipe diameter range 10 - 36 inches. Recommended where a lot of Hi-Lo exists.

Technical Specs

  • Item Double Jackscrew Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list