Skip Content
CLAMP CENTER PUNCH SS 1-3/4X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP CENTER PUNCH SS 1-3/4X5/8

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNICP7S
  • Mfr. Model # CP7S
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 2099
  • Shipping Weight 0.08 lbs

Product Details

Stainless steel center punch strapping clamp, 1-3/4 inch x 5/8 inch. CP clamps are locked with a standard conical punch, ensuring a strong, powerful lock for reliable clamping.

Technical Specs

  • Max. Clamp Dia. (In.) 1-3/4
  • Material of Construction 201 Stainless Steel
  • Width (In.) 5/8
  • Min. Clamp Dia. (In.) 3/4
  • Thickness (In.) 0.025
  • Package Quantity 100
  • Type Preformed Band Clamp
  • For Hose O.D. Max. (In.) 1-3/4
  • Inside Dia. (In.) 1-3/4
  • Item Center Punch Clamp
  • Max. Temp. (F) 2550 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list