Skip Content
CLAMP CENTER PUNCH GALV 3INX5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP CENTER PUNCH GALV 3INX5/8IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNICP12
  • Mfr. Model # CP12
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Galvanized carbon steel center punch strapping clamp, 3 inch x 5/8 inch. CP clamps are locked with a standard conical punch, ensuring a strong, powerful lock for reliable clamping.

Technical Specs

  • Thickness (In.) 0.025
  • Material of Construction Galvanized Carbon Steel
  • Width (In.) 5/8
  • Type Preformed Band Clamp
  • For Hose O.D. Max. (In.) 3
  • Max. Clamp Dia. (In.) 3
  • Min. Clamp Dia. (In.) 3/4
  • Inside Dia. (In.) 3
  • Item Center Punch Clamp
  • Package Quantity 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list