Skip Content
CLAMP CARRIAGE STANDARD 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLAMP CARRIAGE STANDARD 14IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR22009
  • Mfr. Model # 22009
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs

Technical Specs

  • Body Material Cast Iron
  • Swivel Pad Steel
  • Item C-Clamp
  • Body Colour Black
  • Body Finish Black Oxide
  • Min. Opening 0"
  • Anvil Shape Flat
  • Max. Opening 14"
  • Throat Depth 3-3/4"
  • Duty Rating Regular Duty
  • Spindle Material Steel
  • Spindle Finish Black Oxide
  • Throat Shape Standard
  • Clamping Pressure 2,850 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list