Skip Content
CLAMP CABLE BOOSTER 200A RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP CABLE BOOSTER 200A RED

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS70221
  • Mfr. Model # 70221
  • UNSPSC # 26121524
  • CATALOGUE PAGE # 3017
  • Shipping Weight 0.5 lbs

Product Details

Standard booster cable clamp. 200 amp rating, insulated ends, red.

Technical Specs

  • Type Standard Clamps
  • Application Standard Booster Cable Clamp
  • Item Clamp Cable Boosters
  • Max. Amps 200
  • Cable Color Red
  • Function Standard Booster Cable Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list