Skip Content
CLAMP BRIDGE DUCT HOSE 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP BRIDGE DUCT HOSE 1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TA47
  • Mfr. Model # 2TA47
  • UNSPSC # 40101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use With 12" Ducting Hose
  • Inside Dia. (In.) 12
  • Item Ducting Hose Bridge Clamp
  • Material 304 Stainless Steel
  • Outside Dia. (In.) -
  • Length (In.) -
  • Width (In.) 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list