Skip Content
CLAMP BOOSTER 12-10 GA 50 AMP RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP BOOSTER 12-10 GA 50 AMP RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9680
  • Mfr. Model # 84-9680
  • UNSPSC # 26111703
  • CATALOGUE PAGE # 3018
  • Shipping Weight 0.07 lbs

Product Details

Colour coded to help identify voltages and prevent mismatching power supply. Includes 1 housing and 2 contact terminals. Housings mate with the same colour plug. For use up to 600 VAC or VDC.

Technical Specs

  • Gauge 12-10
  • Item Clamp Boosters
  • Max. Amps 50
  • Max. Voltage 600 V
  • Package Quantity 1
  • Colour Red
  • Features Comes Complete with Housing and Terminals, Polarity Specific - Simply Rotate 180 Deg. with Identical Part Number for Mate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list