Skip Content
CLAMP BOOSTER 1/0 GA 175 AMP BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP BOOSTER 1/0 GA 175 AMP BLUE

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9683
  • Mfr. Model # 84-9683
  • UNSPSC # 26111703
  • CATALOGUE PAGE # 3018
  • Shipping Weight 0.26 lbs

Product Details

Colour coded to help identify voltages and prevent mismatching power supply. Includes 1 housing and 2 contact terminals. Housings mate with the same colour plug. For use up to 600 VAC or VDC.

Technical Specs

  • Item Clamp Boosters
  • Gauge 1/0
  • Max. Amps 175A
  • Max. Voltage 600 V
  • Package Quantity 1
  • Colour Blue
  • Features Comes Complete with Housing and Terminals, Polarity Specific - Simply Rotate 180 Deg. with Identical Part Number for Mate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list