Skip Content
CLAMP BLOCK SNTCH 4099V 3INSL 3/8 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP BLOCK SNTCH 4099V 3INSL 3/8 W

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB733-9754
  • Mfr. Model # 733-9754
  • UNSPSC # 24101613
  • CATALOGUE PAGE # 1910
  • Shipping Weight 4.5 lbs

Product Details

Stiff swivel hook snatch block. Block size 3 in. Rope size 3/8 in. Working load limit 2,000 lbs. Features: steel shells, bronze self-lubricaing bushings, and galvanized, drop-forged fittings.

Technical Specs

  • Sheave Outside Dia. 3"
  • Bearing Type Permanent Lubricated Bronze Bushing
  • Finish Galvanized
  • Depth 3/8"
  • Item Clamp Block Snatch
  • Includes Swivel Hook with Latch
  • Width 3-1/2"
  • Length 10.5"
  • Designed For Wire or Manila Rope
  • Sheave Material Forged
  • Block Material Drop-Forged Galavanized
  • Working Load Limit 2000 lbs.
  • Sheave Width 3/4"
  • Rope Dia. 3/8"
  • Attachment Type Swivel Hook

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List