CLAMP BEAM PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLAMP BEAM PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3KG72
  • Mfr. Model # 3KG72
  • UNSPSC # 39121701
  • CATALOGUE PAGE # 1334
  • Shipping Weight 18.85 lbs

Product Details

Hot dipped, gavanized beam clamp, 1/2 inch nominal conduit/pipe size, pkg. qty. 50.

Technical Specs

  • Item Right Angle, Conduit/Pipe to Beam Clamp
  • Finish Galvanized
  • Material Steel/Iron
  • Standards ASTM B695-85

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list