CLAMP BEAM 3TON BC-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP BEAM 3TON BC-3

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK09003W
  • Mfr. Model # 09003W
  • UNSPSC # 24101648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.25 lbs

Technical Specs

  • Item Beam Clamp
  • Standards ANSI/ASME B30.20
  • Operation Vertical Lift
  • Locking Type Locking Screw
  • Jaw Material Steel
  • Safe Working Load 6000 lbs.
  • Lifting Point Shaft
  • Jaw Capacity 3-3/16" - 12-19/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list