CLAMP BEAM 3/8-16 PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP BEAM 3/8-16 PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3KF31
  • Mfr. Model # 3KF31
  • UNSPSC # 39121701
  • CATALOGUE PAGE # 1334
  • Shipping Weight 14.04 lbs

Product Details

Malleable iron electroplated beam clamp, 3/8 to 16 inch hole size, 31/32 inch jaw opening, 300 lbs. load rating, pkg. qty. 25.

Technical Specs

  • Finish Electroplated
  • Item Beam Clamp
  • Jaw Opening 31/32"
  • Hole Size 3/8"-16"
  • Material Malleable Iron
  • Nominal Conduit/Pipe/Threaded Rod 2"
  • Load Rating 300 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list