CLAMP BEAM 2TON SCREWLOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP BEAM 2TON SCREWLOK

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK09002W
  • Mfr. Model # 09002W
  • UNSPSC # 24101648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Technical Specs

  • Item Beam Clamp
  • Operation Vertical Lift
  • Locking Type Locking Screw
  • Standards ANSI/ASME B30.20
  • Jaw Material Steel
  • Jaw Capacity 3" - 9"
  • Safe Working Load 4000 lbs.
  • Lifting Point Shaft

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list