CLAMP BEAM 1/4-20 PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP BEAM 1/4-20 PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3KF30
  • Mfr. Model # 3KF30
  • UNSPSC # 39121701
  • CATALOGUE PAGE # 1334
  • Shipping Weight 9.03 lbs

Product Details

Malleable iron electroplated beam clamp, 1/4 to 20 inch hole size, 3/4 inch jaw opening, 125 lbs. load rating, pkg qty. 50.

Technical Specs

  • Hole Size 1/4"-20
  • Item Beam Clamp
  • Material Malleable Iron
  • Jaw Opening 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list