CLAMP BATTERY CONNECTOR AUTO UNIV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP BATTERY CONNECTOR AUTO UNIV

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9126
  • Mfr. Model # 84-9126
  • UNSPSC # 39121421
  • CATALOGUE PAGE # 3031
  • Shipping Weight 0.18 lbs

Product Details

Automotive battery connector, universal clamp, automotive and light duty application, brass material, package quantity 10.

Technical Specs

  • Features Available in Lead or Brass, Zinc Plated Steel Hardware Included
  • For Use With Automotive and Light Truck Application
  • Gauge 6 - 2/0
  • Item Top Post Clamp
  • Includes Zinc Plated Steel Hardware
  • Package Quantity 25
  • Connection Type Bolt

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list