CLAMP BARREL COPPER 1/0 GAUGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP BARREL COPPER 1/0 GAUGE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW23PC53
  • Mfr. Model # 23PC53
  • UNSPSC # 26111722
  • CATALOGUE PAGE # 3032
  • Shipping Weight 0.15 lbs

Technical Specs

  • Gauge 1/0
  • Item Clamp Barrel
  • Standards SAE J163
  • Includes 5/16" Bolt
  • Colour Code Black
  • Alignment Straight
  • Connection Material Copper
  • Connection Type Bolt
  • Stud Size 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list