Skip Content
CLAMP BAR STND QUICK GRIP 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP BAR STND QUICK GRIP 6IN

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTR506QCN
  • Mfr. Model # 506QCN
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 248
  • Shipping Weight 1.26 lbs

Product Details

Standard bar clamp, 6-inch pistol grip action adjusts and tightens with just one hand. Cannot over tighten.

Technical Specs

  • Throat Depth (In.) 3-1/4"
  • Capacity (In.) 6"
  • Item One Handed Bar Clamps / Spreaders
  • Type 1 Handed
  • Characteristics 2 Hand Pump Action, Removable/Reversible Pressure Pads
  • Function Clamps or Spreads Front, Side, and Behind the Rail, Converts With Turn of a Knob
  • Handle Material High Impact Plastic Resin
  • Bar Material Heat Treated Steel
  • Spreading Range (In.) 7-1/2" to 13-3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list