CLAMP BAR STND QUICK GRIP 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CLAMP BAR STND QUICK GRIP 24IN

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTR524QCN
  • Mfr. Model # 524QCN
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 248
  • Shipping Weight 1.9 lbs

Product Details

Standard bar clamp 24-inch pistol grip action adjusts and tightens with just one hand. Cannot over tighten.

Technical Specs

  • Throat Depth (In.) 3-1/4"
  • Capacity (In.) 24"
  • Item One Handed Bar Clamps / Spreaders
  • Type 1 Handed
  • Function Clamps or Spreads Front, Side, and Behind the Rail, Converts With Turn of a Knob
  • Characteristics 5 Hand Pump Action, Removable/Reversible Pressure Pads
  • Handle Material High Impact Plastic Resin
  • Bar Material Heat Treated Steel
  • Spreading Range (In.) 7-3/8 to 31-3/8

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list