Skip Content
CLAMP BAR STND QUICK GRIP 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CLAMP BAR STND QUICK GRIP 18IN

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTR518QCN
  • Mfr. Model # 518QCN
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 248
  • Shipping Weight 1.7 lbs

Product Details

Standard bar clamp 18-inch pistol grip action adjusts and tightens with just one hand. Cannot over tighten.

Technical Specs

  • Throat Depth (In.) 3-1/4"
  • Capacity (In.) 18"
  • Item One Handed Bar Clamps / Spreaders
  • Type 1 Handed
  • Function Clamps or Spreads Front, Side, and Behind the Rail, Converts With Turn of a Knob
  • Handle Material High Impact Plastic Resin
  • Characteristics 4 Hand Pump Action, Removable/Reversible Pressure Pads
  • Bar Material Heat Treated Steel
  • Spreading Range (In.) 7-3/8 to 25-3/8

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list