Skip Content
CLAMP BAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP BAND

WALKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLK33286
  • Mfr. Model # 33286
  • UNSPSC # 31162903
  • CATALOGUE PAGE # 3221
  • Shipping Weight 1.0 lbs

Product Details

Mega-Clamp(TM) lap joint clamp is an aluminized heavy-duty exhaust clamp featuring superior sealing capability for reduced leakage rates.

Technical Specs

  • Type Aluminized
  • Item Clamp Band
  • Finish Aluminized
  • Material Aluminium
  • For Pipe Size 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list