CLAMP BAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP BAND

WALKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLK33276
  • Mfr. Model # 33276
  • UNSPSC # 31162903
  • CATALOGUE PAGE # 3221
  • Shipping Weight 1.0 lbs

Product Details

Mega-Clamp(TM) lap joint clamp is a 304 stainless steel heavy-duty exhaust clamp featuring superior sealing capability for reduced leakage rates.

Technical Specs

  • Type Stainless
  • Material Stainless Steel
  • Item Exhaust Clamp
  • For Pipe Size 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list