Skip Content
CLAMP BAND SS 3-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP BAND SS 3-1/2IN

WALKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLK35977
  • Mfr. Model # 35977
  • UNSPSC # 31162902
  • CATALOGUE PAGE # 3221
  • Shipping Weight 1.0 lbs

Product Details

Easy seal(R) band clamp, stainless steel, 3-1/2 inches.

Technical Specs

  • Type Easy Seal Band Clamp
  • Item Clamp Band
  • Material Stainless Steel
  • For Pipe Size 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list