Skip Content
CLAMP AC/DC CURRENT 400A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP AC/DC CURRENT 400A

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETI410
  • Mfr. Model # I410
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1242
  • Shipping Weight 1.2 lbs

Product Details

Clamp on current probe, AC current 400 amps, DC current 400 amps, AC frequency response 45 hertz to 400 hertz, connector type sheathed banana plug, meter type digital, output 1 millivolt per amp, jaw capacity 1.18 inches, accuracy +/-3.5% of reading + 0.5

Technical Specs

  • Accuracy 3.5%
  • Amps AC 400
  • Amps DC 400
  • Connector Type Shrouded Banana Plugs
  • Item AC/DC Current Clamp
  • Max. Conductor Size 30mm
  • AC Frequency Response 3 kHz
  • Output 1 mVA
  • Safety Rating CAT III 600 V
  • Jaw Capacity 1.1" (30 mm)
  • Manufacturers Warranty Length 1 yr.
  • Includes Instructions
  • For Use With Digital Multimeter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list