CLAMP 600A AC RMS W/CAPACITANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP 600A AC RMS W/CAPACITANCE

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET373
  • Mfr. Model # 373
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1260
  • Shipping Weight 5.5 lbs

Product Details

Fluke 373 clamp meter. AC current 600 A, AC/DC voltage 600 V, True RMS, 6000 ohm resistance reasurement, 1000 uF capacitance measurement, 750 MCM wire capacity. Continuity meaurement, min/max measurements. Includes test leads and soft case. CAT III 600

Technical Specs

  • Battery Type AAA
  • Includes Coated Instruction Card, Safety Information Sheet, Soft Carrying Case, Tl75 Test Leads, Five AA Alkaline Batteries
  • Operating Temp. -10 Degrees C - +50 Degrees C
  • Item Clamp Meter
  • Auto Ranging Yes
  • Audible Continuity Yes
  • Safety Rating CAT IV 300 V, CAT III 600 V
  • Display Backlit LCD
  • Special Features State of The Art Signal Processing Allows for Use In Noisy Electrical Environments While Providing Stable Readings
  • Manufacturers Warranty Length 3 yr.
  • Data Hold Yes
  • Standards IEC, EN 61010-1:2001
  • Auto Power Off Yes
  • AC Current Accuracy 2 % +/- 5 Digits (48 - 62 Hz)
  • Jaw Capacity 1-21/64"
  • Counts 6000
  • AC Response TRMS
  • Max. AC Volts 600
  • Calibration Frequency 50 - 60 Hz
  • Max. AC Amps 600
  • Max. Ohms 6,000
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. DC Volts 600
  • Max. Conductor Size 750 MCM
  • Frequency Counter 48 Hz - 62 Hz
  • Peak Hold Yes
  • Capacitance 10.0 - 100.0 ?F / 1000 ?F
  • Max. DC Amps 600
  • Inrush Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list