Skip Content
Discontinued with Replacement
CLAMP 600A AC/DC W/CAP INRUSH FREQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLAMP 600A AC/DC W/CAP INRUSH FREQ

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET375
  • Mfr. Model # 375
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs
Suggested Replacement Product
METER CLAMP 600A AC/DC FLUKE CONN

Your Price: NA

Product Details

Clamp On Ammeter, 600.0 Amps AC, 600.0 Amps DC, Counts 6000, Auto Ranging Yes, True RMS Yes, Audible Continuity Yes, 500 Hz Frequency Counter, Peak Hold Yes, Min./Max. Memory Yes, Auto Power Off Yes, Data Hold Yes, Yes Capacitance, +/-2 Percent + 5 Digits

Technical Specs

  • Battery Type AA
  • Includes TL 76 Test Leads, Batteries, Soft Carrying Case, Instructions
  • Item Clamp Meter
  • Operating Temp. 14 - 122 Degrees F
  • Display Backlit LCD
  • Audible Continuity Yes
  • Auto Ranging Yes
  • Safety Rating CAT IV 600V, CAT III 1000V
  • Frequency Counter 500 Hz
  • Special Features Integrated Low Pass Filter, Ergonomic Design
  • Data Hold Yes
  • Manufacturers Warranty Length 3 Year
  • Auto Power Off Yes
  • Standards IEC, EN 61010-1:2001
  • Peak Hold Yes
  • AC Current Accuracy +/-2% + 5 Digits
  • Counts 6,000
  • AC Response TRMS
  • Jaw Capacity 1-7/16"
  • Inrush Yes
  • Max. AC Amps 600
  • Max. AC Volts 600
  • Calibration Frequency 55 - 60 Hz
  • Max. DC Volts 600
  • Max. Ohms 60,000
  • Max. DC Amps 600
  • Clamp Meter Jaw Style Clamp On
  • Digital/Analog Digital

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list